Shop All Pipe & Tubing Cutters
Knipex
PVC Pipe Cutter, Cutting Capacity: 12 mm to 35mm
Mfr # 90 25 20
Zoro # G4481666
Sold in multiples of 6 for $809.94
Free Shipping & Returns
$809.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity 12 mm to 35mm
- Cuts PVC, Composite
- Body Material High-Grade Chrome Vanadium Electric Steel, Oil-Hardened, galvanized
- Includes (6) Cutters
- Features Special Tool Steel, Oil-Hardened, Interchangeable Blade; Calibration Arbor; Handles With Multi-Component Grips
Product Information
- Brand Knipex
- MFR # 90 25 20
- Zoro # G4481666
- UPC # 843221014421
- Country of Origin Germany
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 12 mm to 35mm |
Cuts | PVC, Composite |
Body Material | High-Grade Chrome Vanadium Electric Steel, Oil-Hardened, galvanized |
Includes | (6) Cutters |
Item | PVC Pipe Cutter |
Features | Special Tool Steel, Oil-Hardened, Interchangeable Blade; Calibration Arbor; Handles With Multi-Component Grips |
Description
PVC Pipe Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 6 in, Adapter x Class 150 Flange, 316 SS, Domestic (600-AL-SS)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 316, Thrd (4381036470)
- FLOW PLUS Ball Valve, 1", 1000 psi, 3 Way, CF8M, Valve Structure: T-Port (10B076666RRSET)
- LEGEND VALVE 2-1/2" GALVANIZED 90 ELBOW (352-009)
- KNIPEX Pneumatic Hose Pipe Cutters, 7 1/4 (90 10 185)
- KNIPEX Pipe Cutters, 7 1/4" Composite Pipe Cutt (90 25 185)
- KNIPEX KNIPEX® 90 20 185 Flexible Hose And PVC Cutter 7-1/4" OAL (90 20 185)
- KNIPEX Pipe Cutter, Plastic, Rubber, 7-1/4 In. L (90 20 185)
- KNIPEX Pipe Cutter, Plastic, 7-1/4 In. L, Ratchet (94 10 185)
- KNIPEX Plastic Pipe Cutter, Ratchet, 1-9/16 Cap (90 25 40)
- LARSEN SUPPLY CO 1" Pvc Pipe Cutter (13-2981)
- Knipex Pipe & Tubing Cutters