Shop All Tweezers
Knipex
Precision Tweezers w/ Dowel Pin, Nickel Plated
Mfr # 92 34 36
Zoro # G4782662
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 63/64 in
- Point Type Bent, Narrow, Serrated
- Application Universally Applicable For Electronics
- Material Stainless Steel
- Type Dowel Pin
Product Information
Dimensions
Overall Length | 5 63/64 in |
Length | 6 in |
Tip Width | 0.5 mm |
Details
Item | Precision Tweezers |
Point Type | Bent, Narrow, Serrated |
Application | Universally Applicable For Electronics |
Material | Stainless Steel |
Type | Dowel Pin |
Standards | REACH |
Product Type | Precision |
Tip Material | Stainless Steel |
Grip Style | Knurled |
Tip Style | Bent |
Tip Angle | 25 Degrees |
Tip Shape | Point |
Tip Texture | Serrated |
Resistance Properties | Acid, Corrosion |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 5 63/64 in, Product Type Precision, Resistance Properties Acid, Corrosion, Tip Angle 25 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Bent, Tip Texture Serrated, Tip Width 0.5 mm, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Bent Stem Dial Indicator Point, 5/16", SS (Z9333SS)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 42 mm Size, Deep Socket, Black Phosphate (49-66-6417)
- HOUGEN 7/16 X 1 in. 12,000-Series Annular Cutter Stack Cut (12114S)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Double Weave .62-.74 (01304013)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 5-1/4 (92 22 04)
- KNIPEX Insulated Precision Tweezers, Blunt Tip (92 67 63)
- KNIPEX Tweezers, Needle, Straight, Titanium, 4-3/4 (92 23 05)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 4-1/2 (92 22 07)
- KNIPEX Tweezers Set, 5 pc Plastic Tweezer Set (92 00 05 ESD)
- KNIPEX Tweezers, ESD, Straight, 5-1/4 In, SS, Black (92 28 72 ESD)
- WIHA Stainless Steel Fine Point Professional ESD Precision Tech Tweezer, 130mm Length (44501)
- Knipex Tweezers