Shop All Tweezers
Knipex
Precision Tweezers Needle-Pointed Shape, Non-Magnetic, Acid Proof
Mfr # 92 22 13
Zoro # G7161174
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 1/8 in
- Point Type American Needle, Extra Fine, Smooth, Straight
- Application Ultra Fine Mounting Work For Electronics
- Material Stainless Steel
- Resists Acid
Product Information
Dimensions
Overall Length | 5 1/8 in |
Length | 5 1/4 in |
Tip Width | 0.5 mm |
Details
Item | Precision Tweezers |
Point Type | American Needle, Extra Fine, Smooth, Straight |
Application | Ultra Fine Mounting Work For Electronics |
Material | Stainless Steel |
Resists | Acid |
Type | Anti-Magnetic/Acid Proof |
Standards | REACH |
Product Type | Precision |
Tip Shape | Point |
Tip Angle | 55 Degrees |
Tip Material | Stainless Steel |
Tip Thickness | 0.4 mm |
Tip Style | Straight |
Grip Style | Plain |
Tip Texture | Smooth |
Resistance Properties | Acid, Corrosion |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 5 1/8 in, Product Type Precision, Resistance Properties Acid, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.4 mm, Tip Width 0.5 mm, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-14' 6)
- MAKITA 18V LXT® 4-Port Charger (DC18SF)
- HUTCHINS MANUFACTURING DETACHABLE REUSABLE DUST BAG (HU1350-1)
- MASTER APPLIANCE Heat Gun Attachment, Lap Weld, 1-1/2 In (35268)
- KNIPEX Stainless Steel Cutting Cutting, 4 1/2 (92 11 01 ESD)
- KNIPEX Cross Over Tweezers, Bent, Serrated, 6-1/4 (92 95 90)
- KNIPEX Gripping, 5" Stainless Steel Gripping (92 21 02 ESD)
- KNIPEX Tweezers, Blunt, Straight, Serrated, 4-3/4 (92 64 43)
- KNIPEX Titanium Gripping Tweez Gripping, 4 1/2 (92 23 01)
- KNIPEX Plastic Tweezers, Straight, Serrated, 5-1/4 (92 69 84)
- AMSCOPE High Precision 4 1/4 in. Tapered Ultra Fine Point Tweezers (TW-062)
- Knipex Tweezers