Shop All Tweezers
Knipex
Precision Tweezers Needle-Pointed Shape, Non-Magnetic
Mfr # 92 22 12
Zoro # G6828351
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 21/64 in
- Point Type Extra Fine, Needle, Smooth, Straight
- Application Ultra Fine Mounting Work For Electronics
- Material Stainless Steel
- Type Anti-Magnetic/Electronics
Product Information
Dimensions
Overall Length | 4 21/64 in |
Length | 4 in |
Tip Width | 0.2 mm |
Details
Item | Precision Tweezers |
Point Type | Extra Fine, Needle, Smooth, Straight |
Application | Ultra Fine Mounting Work For Electronics |
Material | Stainless Steel |
Type | Anti-Magnetic/Electronics |
Standards | REACH |
Product Type | Precision |
Tip Style | Straight |
Tip Texture | Smooth |
Grip Style | Plain |
Tip Material | Stainless Steel |
Tip Shape | Point |
Resistance Properties | Acid, Corrosion |
Tip Angle | 55 Degrees |
Description
Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 21/64 in, Product Type Precision, Resistance Properties Acid, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Width 0.2 mm, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee 48-01-7035 Reciprocating Saw Blade, 3/4 in W, 6 in L, 5 TPI (48-01-7035)
- MILWAUKEE TOOL Composite Folding Rule (48-22-3801)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, Cermet (TPGA221-T1500A)
- A.M.K. MAGNETICS AMK Magnetics Double Strength RoadMag Magnetic Sweeper, 72inW, (RDS-72)
- KNIPEX Tweezers, ESD, Round, Serrated, 5-3/4 In, Blk (92 78 77 ESD)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 21 02)
- KNIPEX Cross Over Tweezers, Straight, 6-1/4 In (92 95 89)
- KNIPEX Tweezers, DowelPin, Bent, Serrated, 6 In, Blk (92 34 37)
- KNIPEX Insulated Precision Tweezers, Smooth Tip (92 27 61)
- KNIPEX Precision Tweezers w/ Dowel Pin, Ergonomic Grip (92 22 35)
- AVEN Tweezers, Utility, 5" (18436)
- Knipex Tweezers