Shop All Tweezers
Knipex
Precision Tweezers ESD, Bent Tip
Mfr # 92 38 75 ESD
Zoro # G4782687
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Reflective Brushed Tips
- Overall Length 4 21/32 in
- Point Type Sickle, Smooth
- Application Fine Precision Work For Electronics
- Material Stainless Steel
Product Information
Dimensions
Overall Length | 4 21/32 in |
Length | 4 3/4 in |
Tip Width | 0.3 mm |
Details
Item | Precision Tweezers |
Features | Non-Reflective Brushed Tips |
Point Type | Sickle, Smooth |
Application | Fine Precision Work For Electronics |
Material | Stainless Steel |
Type | ESD/Anti-Magnetic |
Standards | DIN EN 61340-5-1, REACH |
Product Type | Precision |
Tip Material | Stainless Steel |
Tip Angle | 35 Degrees |
Resistance Properties | Acid, Magnetic, Corrosion |
Grip Style | Plain |
Tip Thickness | 0.25 mm |
Tip Style | Curved |
Tip Shape | Point |
Tip Texture | Smooth |
Description
If you are looking for fine precision work, the KNIPEX 92 38 75 ESD Precision Tweezers is the tool to have. This black, non-reflective tweezer is ideal for electronics and other fine tasks. Made of stainless steel, this bent tip tweezer is also anti-magnetic and ESD safe. The smooth sickle point provides an optimal grip on small parts and components. It has a 4 3/4 in length with a straight wireway. If you need fine precision work done around your home or office, then look no further than the KNIPEX 92 38 75 ESD Precision Tweezers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 4 51/64 in Cable Stripper 24 to 18 AWG (58746240)
- EKLIND T-Handle Hex Key 3/8 ", 6" Cushion Grip (51624)
- WILLIAMS Plier and Tip Set, Heavy Duty, Snap Ring Pliers, 18 pc, Specifications: Double Dipped Plastic Handle (PL-529)
- POWERBUILT 3/8" Drive 9" Long Reach With Flex-Head Pro (649952)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 81 04)
- KNIPEX Cross Over Tweezers, Straight, 6-1/4 In (92 94 91)
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze (92 09 02 ESD)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 21 02)
- KNIPEX Positioning, 4 3/4" Stainless Steel Posi (92 16 01 ESD)
- KNIPEX Precision Tweezers ESD, Insulated (92 08 78 ESD)
- A2Z SCILAB Stainless Steel Watch Jewelery Repair Right Angle Tweezers Ridged Grip (A2Z-ZR283)
- Knipex Tweezers