Shop All Cutting Pliers
Knipex
Precision Nippers, 5 In
Mfr # 78 61 125
Zoro # G6165844
product price: $32.93
/ea
$32.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
- Handle Type Multi-Component Grip
- Jaw Length 1/4 in
- Jaw Width 1/2 in
- Material Tool steel
Product Information
- Brand Knipex
- MFR # 78 61 125
- Zoro # G6165844
- UPC # 843221002039
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4 in |
Jaw Width | 1/2 in |
Overall Length | 5 in |
Cutting Edge Length | 1/4 in |
Description
When you are looking for precision nippers, the KNIPEX 78 61 125 Precision Nippers are a must-have. The blades are made of tool steel, which means they will be able to cut through materials like wire and nails with ease. This pair of red and blue multi-component grip handle pliers has a jaw length of 23/64 in. and a 5 in overall length. The blades have a flush cutting edge, allowing you to make precise cuts without damaging the material. They also have spring return so that when you release the handles, the jaws automatically close back into position. If you need high quality precision nippers that can handle delicate jobs, these KNIPEX 78 61 125 Precision Nippers are what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulated Tool Kit, 30 Pc Electricians (TK30ETK)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (5 pk) (49-25-1525)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50812)
- RIDGID Set Of Jaw Inserts No. 3 (46652)
- KNIPEX 6-1/4 in X-Cut Compact Diagonal Cutter Standard Cut Insulated (73 06 160)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 62 120)
- KNIPEX 8 in End Cutting Nipper Uninsulated (67 01 200)
- KNIPEX Electronics Super Knips XL, 5 1/2 (78 03 140)
- KNIPEX 5 1/2 in End Cutting Plier Uninsulated (67 05 140)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 200)
- TENG TOOLS SIDE.CUTTERS.DIPPED (MB441-6)
- Knipex Pliers