Shop All Cutting Pliers
Knipex
Precision Nippers, 5 In
Mfr # 78 41 125
Zoro # G7110932
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
- Handle Type Multi-Component Grip
- Jaw Length 1/4 in
- Jaw Width 1/2 in
- Material Tool steel
Product Information
- Brand Knipex
- MFR # 78 41 125
- Zoro # G7110932
- UPC # 843221013639
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4 in |
Jaw Width | 1/2 in |
Overall Length | 5 in |
Cutting Edge Length | 1/4 in |
Description
The KNIPEX 78 41 125 Precision Nippers are the perfect tool for trimming, cutting and clipping. You can use them to cut wire mesh, metal sheets and other materials with precision. The nippers have a multi-component grip handle that is red and blue in color. This flush cutting edge allows you to get close to your work without damaging it. With its spring return feature, the nippers automatically open after each cut so you do not have to exert effort in opening them up again. Its cutting capacity of 1/32" soft makes it suitable for materials such as wire mesh, metal sheets and more. The KNIPEX Precision Nippers are great for doing precise work at home or on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA TOOLS Wera Tools 05056490001 Metric Tool Check Plus Ratchet Sockets Bits (5056490001)
- TITAN Offset Dual-Head Ratchet, 1/4-/3/8" (12052)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306020)
- DRILL AMERICA 7/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/32)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 42 125 ESD)
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 160)
- KNIPEX 5 1/4 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 130)
- KNIPEX Electricians Pliers, 6 1/4", 4-in-1, 10-14 (13 01 614)
- KNIPEX 5 in End Cutting Nipper Uninsulated (69 01 130)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 250 SBA)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- Knipex Cutting Pliers