Shop All Linemans Pliers
Knipex
Linesman Pliers New England Head, 1000V
Mfr # 09 08 240 US
Zoro # G4481779
product price: $62.35
/ea
Sold in multiples of 6 for $374.10
$374.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 9.5
- Jaw Width 2.333333333
- Overall Length 9.3
- Handle Type 1000V Insulated, multi-component, ASTM
- Material Vanadium Steel
Product Information
- Brand Knipex
- MFR # 09 08 240 US
- Zoro # G4481779
- UPC # 843221006129
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 9.5 |
Jaw Width | 2.333333333 |
Overall Length | 9.3 |
Details
Handle Type | 1000V Insulated, multi-component, ASTM |
Material | Vanadium Steel |
Item | Linesman Pliers |
Features | High leverage design requires 50% less effort compared to conventional combination pliers due to an optimized transmission ratio. High transmission ratio for easy cutting. Ergonomically optimized handle shape for firm contact to the hand and fatigue reducing operation. Effective cross-hatched knurled gripping zone in the jaws for strong gripping and pulling. Serrated gripping zone below the joint for powerful leverage. Cutting edges for soft and hard wire, nails and piano wire. Cutting edge hardness (approx. 64 HRC). Vanadium steel, forged, multi stage oil-hardened |
Grip Style | Cross-hatched |
Description
Linesman Pliers New England Head,1000V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/8"opening size. (2618SW)
- DYNAMIC Tools 2lb Dead Blow Hammer, Fiberglass Handle (D041067)
- POWERBUILT 3Pc 1/2" Drive Extension Set (640846)
- RECOIL Prewinder, Steel, 1/4-20 (53041)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 08 160 SBA)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- KNIPEX 9 1/2 in Linemans Plier High Leverage, Steel (09 12 240 SBA)
- KNIPEX 9-1/2'' High Leverage Lineman's New England Head-Comfort Grip (09 02 240)
- KNIPEX High Leverage Linemans Pliers, 9 1/2", (09 01 240 SBA)
- KNIPEX 8 in Linemans Plier, Steel (03 08 200 SBA)
- KLEIN TOOLS 8 11/16 in Linemans Plier, Steel (D201-8NE)
- Knipex Pliers