Shop All Wire Strippers & Crimpers
Knipex
Knipex Tools Lp KX13718SBA 8 in. Forged Wire Strippers
Mfr # KX13718SBA
Zoro # G404129670
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Special Tool Steel
- Handle Type Non-Slip Plastic Coated
- Cutting Edge Approx. 57 HRC
- Joint Type Bolted Joint
- Gripping Surface Serrated
Product Information
- Brand Knipex
- MFR # KX13718SBA
- Zoro # G404129670
- UPC # 843221027339
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Material | Special Tool Steel |
Handle Type | Non-Slip Plastic Coated |
Cutting Edge | Approx. 57 HRC |
Joint Type | Bolted Joint |
Gripping Surface | Serrated |
Surface Finish | Polished |
Jaw Type | Knurled |
Description
Forged Wire Strippers
Features- Cuts 6-32 and 8-32 screws without threading and can be cut from either the front or the back
- Strips 10 to 20 AWG both solid and stranded
- Locating ridges make it easy to find stripping holes
- Bolted joint for precise and smooth cutting
- Induction hardened blades and screw shear
- Knurled jaws for better grip
- Shear cutting blades offer 50% higher cutting capacity
- Wire looping groove to loop wire for attaching to screws
- Conduit reaming for removing burrs
- High-grade special tool steel, forged, multi stage oil-hardened
- Size: 8 in.
- Weight: 0.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #3 Power Bit (48-32-4833)
- WERA Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (05006145001)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6360)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 5" (OX-P013212)
- KNIPEX 10 in Crimper 27 to 16 AWG (97 52 14)
- KNIPEX 7 1/4 in Crimper 20 to 10 AWG (97 81 180)
- KNIPEX 7 1/2 in Cable Stripper 1-9/64 in (16 30 135 SB)
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 13)
- KNIPEX 6 3/8 in Wire Stripper 7 AWG (11 01 160)
- KNIPEX Automatic Stripping Pliers for Control C (12 74 180 SB)
- BURNDY 25 3/8 in Crimper 14 to 4/0 AWG (MD68)
- Knipex Wire Strippers & Crimpers