Shop All Cutting Pliers
Knipex
Knipex Electronics Super Knips Cutter W/ Multi Component Handle
Mfr # 78 61 125
Zoro # G208481622
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Knipex
- MFR # 78 61 125
- Zoro # G208481622
- UPC # 843221002039
- Country of Origin Germany
- Category Cutting Pliers
Description
Knipex electronic super knips 78 61 125: high level of safety and quality the knipex electronic super knips are used for the finest cutting in electronics, precision engineering and communications engineering, and are highly valued by radio technicians, industrial electricians, mechatronics engineers and electronics engineers. These precision pliers offer the following benefits: particularly smooth operation, low weight, outstanding cutting precision and long tool life, among other things thanks to micro-cutting edge misalignment. These advantages are the visible results of decades of experience in toolmaking, continuous development and knipex's commitment to high quality standards: from material selection and processing through to finishing. accurately cut abutting, fine wire and fibre optic cables extremely sharp cutting edges made of induction hardened special tool steel: the knipex electronic super knips is manufactured from special tool steel and polished. The cutting edges are ground without bevel for flush cutting and are induction hardened to approx. 64 hrc.accurately cut fine wires, e.g. That are touching enclosures and components, thanks to precision tips. work involving dexterity: low weight and smooth operation great dexterity is needed when working on electronic components and in precision mechanics.due to its frictionless handle spring, the knipex electronic super knips 78 61 125 is so smooth-running that energy can be metered out very precisely with dexterity. Opening spring and opening restrictor simplify work further. a special detail ensures an accurate cut and long service life: these precision pliers have been designed so that the user is able to concentrate completely on his work, also when working continuously, without the need to consider the tool.one special detail permits the most precise shear cuts on even the thinnest of wire, and at the same time gives the pliers a long service life: the ext
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Jack Hammer Hose CU Coupler Safety Pin (CU-P)
- INGERSOLL-RAND Air Hammer, Round Shank, 1/4" NPT (135MAX)
- STANLEY Square, ABS, Yellow, 7 In, Graduations 8ths (STHT46010)
- PROTO 3/8 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (J7728H)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (70 02 125)
- KNIPEX High Leverage Diagonal Cutters, 7 1/4 (74 06 180)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 32 120)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 250 SBA)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 42 115)
- KNIPEX High Leverage End Cutting Nippers, 8 (67 01 200 SBA)
- GRAY TOOLS 7" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B246B)
- Knipex Pliers