Shop All Tongue & Groove Pliers
Knipex
Knipex Cobra Water Pump Plier W/ Polished Head, 4inL
Mfr # 87 00 100
Zoro # G808641501
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Knipex
- MFR # 87 00 100
- Zoro # G808641501
- UPC # 843221027612
- Country of Origin Germany
- Category Tongue & Groove Pliers
Description
Features: optimum accessibility, even in confined spaces: particularly compact design, very slim head one-handed fine adjustment by pushing for the simplest adjustment to different workpiece sizes long-lasting secure grip ensured by high wear resistance gripping capacity 28 mm, width across flats up to 24 mm at only 100 mm length box joint: high quality and durability provided by dual guide gripping surfaces with specially hardened teeth, hardness approx. 60 hrc self-locking on pipes and nuts: no slipping on the workpiece and low hand force required pinch guard prevents operators' fingers being pinched fine adjustment with 11 adjustment positions knipex cobra xs water pump pliers: the smallest water pump pliers at a length of only 100 mm, for all environments a small marvel: knipex cobra xs with a length of only 100 mm particularly compact design, ideal for working in the tightest of spaces thanks to its slim head small, useful and anything but a toy!! the cobra xs is a new, compact member of the knipex cobra family. It is a fully functional pair of high-tech water pump pliers that really comes into its own in tight spaces. With fine adjustment directly on the workpiece, this tool provides eleven adjustment positions and can grip nuts up to 24 mm in diameter and other workpieces as large as 28 mm at an overall length of only 100 millimeters. Owing to its compact size, the cobra xs can be easily used with only one hand. Like all products in the knipex cobra family, the cobra xs is of course self-locking on pipes and nuts: the result is no slipping at the workpiece and operations such as gripping, holding, pressing and bending are considerably less strenuous. high-tech water pump pliers with many smart details the robust box joint features an innovative mechanism for adjusting the opening width: simply place the upper jaw half onto the workpiece, then push the low
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 3 in. Progrip Stf Steel Head (90175)
- GREENLEE 4 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-3)
- INGERSOLL-RAND 1/2" Drive 72T Sealed Head Ratchet (IR) (759999)
- K-TOOL INTERNATIONAL Breaker Bar, 1/2 " Dr, 17 " (KTI-23080)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 21 300 SBA)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 300 SBA)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 180 T BKA)
- KNIPEX 5 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 125)
- KNIPEX 5 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 125)
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (88 08 250 US)
- XTRWELD Groove Joint Pliers, 10in, Steel Black Oxide (TPKP10QR)
- Knipex Pliers