Shop All General Hand Tool Kits
Knipex
Insulated Tool Set, 5-Pc
Mfr # 9K 98 98 22 US
Zoro # G0533821
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Includes Linemans Pliers 1 ,High Leverage Diagonal Cutter 1 ,Slotted Screwdriver MaxxPro 1,Phillips Screwdriver MaxxPro 1,Robertson Screwdriver MaxxPro 1.
- Tool Storage Type Included None
- Tool Families Included Drivers and Bits, Pliers
- Nonsparking No
Product Information
- Brand Knipex
- MFR # 9K 98 98 22 US
- Zoro # G0533821
- UPC # 843221005573
- Country of Origin Germany
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
The KNIPEX 9K 98 98 22 US Insulated Tool Set is a 5-piece set of professional-grade tools. These tools have been designed to give you the power and precision needed for tough jobs. The insulated tool kit has pliers, screwdrivers and lineman's pliers that are designed to be used on live electrical equipment. It comes with 3 slotted screwdrivers, 2 Phillips screwdrivers and 2 square recess screwdrivers. Each screwdriver measures 7/32 in x 5 in, 4 in and 2 in respectively. The set also contains 10 in high leverage diagonal cutting pliers and 9 1/4 in lineman's pliers. If you need the power of professional grade tools at your fingertips, then this insulated tool kit from KNIPEX is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 45 Insert Bit x 1" Bull Nose (125TT45A)
- ESTWING Drilling Hammr Fgls 32Oz (MRF2LB)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-09MM)
- RIDGID Workholder, Cam 65R (39335)
- KNIPEX Insulated Tool Set, Tool Roll, 7-Pc (9K 98 98 25 US)
- KNIPEX Insulated Tool Set, Hard Case, 10-Pc (9K 98 98 30 US)
- KNIPEX Knipex Cobra Pliers Set In Tool Roll, 5 Pc (00 19 55 S5)
- MILWAUKEE TOOL Maintenance Tool Kit, 19 Pieces (48-22-0142, 2407-22)
- APOLLO TOOLS 39 Piece General Tool Set (DT9706)
- XCELITE 5Piece Round Blade Screwdriver Set S (SDR11N)
- JONARD TOOLS Crimper, UR/UY/UG, Splice, 709, B, 6-7/8"L (JIC-22148)
- Knipex General Hand Tool Kits