Shop All Spring Clamps
Knipex
Insulated Spring Clamp, 19/32 In, 6 In L
Mfr # 98 64 02
Zoro # G8634306
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 19/32 in
- Length (In.) 6 in
- Material Plastic
- Size 19/32 in
- Tips Insulated Solid Plastic, Fiberglass Reinforced
Product Information
- Brand Knipex
- MFR # 98 64 02
- Zoro # G8634306
- UPC # 843221006488
- Country of Origin Germany
- Category Spring Clamps
Dimensions
Length (In.) | 6 in |
Size | 19/32 in |
Throat Depth | 1 3/4 in |
Overall Length | 6 in |
Details
Item | Spring Clamp |
Max. Jaw Opening (In.) | 19/32 in |
Material | Plastic |
Tips | Insulated Solid Plastic, Fiberglass Reinforced |
Handle | Fiberglass Reinforced, Insulated Solid Plastic |
Handle Material | Fiber Reinforced Plastic |
Jaw Tip Material | Plastic |
Reflectivity | Nonreflective |
Ratcheting | No |
Features | Holds Insulating Mats in Place |
Jaw Material1 | Fiberglass Reinforced Plastic |
Jaw Opening - Maximum | 1/2 in |
Insulated | Yes |
Jaw Tip Style | Insulated |
Description
Spring Clamp, Ratcheting No, Insulated Yes, Reflectivity Nonreflective, Jaw Tip Style Insulated, Jaw Tip Material Plastic, Jaw Opening - Maximum 1/2 in, Throat Depth 1 3/4 in, Overall Length 6 in, Jaw Material Fiberglass Reinforced Plastic, Handle Style Not Applicable, Features Holds Insulating Mats in Place, Handle Material Fiber Reinforced Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6811631)
- RIDGID Male Coupling, 5/8 In (A-6582)
- KANCA Machinist Hammer 300g (HAM-300)
- BON TOOL Bon 84-611 Wrecking Bar, 48" (84-611)
- WESTWARD Spring Clamp, Overall Length 6 in, Max Jaw Opening 2 in, Steel (5A318)
- BIG HORN 3-1/2 Inch Spring Clamps, PK 8 (19679)
- COMPONENT HARDWARE Brushed Aluminum Corner Adjustable Under (A37-1010)
- WESTWARD Spring Clamp, Steel, 12-1/2 in Overall L (806EP6)
- FASTCAP Fastcap FC 3 WAY CLAMP 3 Way Spring Clamp (FC 3 WAY CLAMP)
- IRWIN 3" Resin Spring Clamp (58300)
- BESSEY Needle Nose Spring Clamp, 3 In (XCL5)
- Knipex Clamps