Shop All Tweezers
Knipex
Insulated Precision Tweezers, Serrated Tip
Mfr # 92 27 62
Zoro # G7006666
original price:
$29.49
5% off
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Strength
- Overall Length 5 29/32 in
- Point Type Smooth, Straight
- Application Ultra Fine Mount Work In A Live Or near Live Environment
- Material Stainless Steel
Product Information
Dimensions
Overall Length | 5 29/32 in |
Length | 6 in |
Tip Width | 1.3 mm |
Details
Item | Precision Tweezers |
Features | High Strength |
Point Type | Smooth, Straight |
Application | Ultra Fine Mount Work In A Live Or near Live Environment |
Material | Stainless Steel |
Resists | Up To 1000V |
Type | Insulated |
Standards | EN/IEC 60900, REACH, VDE |
Product Type | Precision |
Tip Angle | 55 Degrees |
Resistance Properties | Acid, Magnetic, Corrosion |
Tip Texture | Serrated |
Tip Style | Straight |
Tip Thickness | 1 mm |
Tip Material | Stainless Steel |
Grip Style | Knurled |
Description
If you need a precision tool for delicate jobs, this KNIPEX 92 27 62 Insulated Precision Tweezers is what you need. The insulated tip ensures that the tweezers will not conduct electricity and cause injury to you or your equipment. With a serrated tip, these tweezers are perfect for ultra fine mount work in a live or near live environment. Designed to resist up to 1000V, the straight insulated wireway offers excellent control and handling of the tool. Made of spring steel with plastic dipped insulation, it has an overall length of 6 in. and resists acid and oil corrosion as well as staining from rust. The KNIPEX 92 27 62 Insulated Precision Tweezers is the perfect choice for those looking for an insulated precision tweezer with good grip capabilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Grinder Cutting Guard, Steel, 9 in. (19CG-9)
- FEIN Housing (31309130002)
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 9/16 in Size, Deep Socket, Black Phosphate (49-66-6239)
- KNIPEX Stainless Steel Gripping Tweezers-Needle (92 21 03 ESD)
- KNIPEX Precision Tweezers Needle-Pointed Shape, Non-Magnetic, Acid Proof (92 22 13)
- KNIPEX Gripping, 5" Stainless Steel Gripping (92 21 02 ESD)
- KNIPEX Gripping, 5 1/4" Premium SS Gripping Twe (92 81 03)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 5-1/4 (92 22 04)
- KNIPEX Tweezers, DowelPin, Bent, Serrated, 6 In, Blk (92 34 37)
- EREM Precision Tweezers, 4-1/2In, Manual (15AGW)
- Knipex Inspection and Retrieving Tools