Shop All Screwdrivers
Knipex
Insulated Precision Slotted Screwdriver 5/64 in Round
Mfr # 9T 89932
Zoro # G4783554
original price:
$9.61
10% off
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 5/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap and Color Coded Ring
Product Information
- Brand Knipex
- MFR # 9T 89932
- Zoro # G4783554
- UPC # 843221019051
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 5/64 in |
Shank Length | 1 3/4 in |
Overall Length | 4 1/4 in |
Handle Length | 6 1/4 in |
For Fastener Size | 5/64 in |
Shank Diameter | 0.08 in |
Description
Insulated Precision Slotted Screwdriver, Tip Size 5/64 in, Slotted, Ergonomic, Overall Length 4 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2877-22, 2935CU-21S)
- RIDGID Screw, Adjusting 1224 (33227)
- SUPERIOR ELECTRIC 3/8 Inch Keyed Chuck 3/8 Inch-24 UNF Drill Chuck for Power Tools (J3113-3)
- CENTRAL TOOLS Vernier Caliper, 6", 150mm (06420-00)
- KNIPEX Slotted Keystone, 9 1/2" MAXXPRO PLUS 5 (9T 63012)
- KNIPEX Slotted Keystone, 7", 12" MAXXPRO PLUS (9T 63014)
- KNIPEX Phillips, 8 1/2" MAXXPRO PLUS 4" Phillip (9T 63502)
- KNIPEX Slotted Keystone, 8 1/4" MAXXPRO PLUS 4 (9T 63011)
- KNIPEX Phillips, 11" MAXXPRO PLUS 6" Phillips, (9T 63503)
- KNIPEX Insulated Precision Phillips Screwdriver #0 Round (9T 89941)
- WESTWARD General Purpose Square Screwdriver #1 Round (401K96)
- Knipex Screwdrivers and Nutdrivers