Shop All Screwdrivers
Knipex
Insulated Precision Phillips Screwdriver #0 Round
Mfr # 9T 89941
Zoro # G4783572
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap and Color Coded Ring
Product Information
- Brand Knipex
- MFR # 9T 89941
- Zoro # G4783572
- UPC # 843221019099
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2 1/4 in |
Overall Length | 4 3/4 in |
Handle Length | 6 1/4 in |
Shank Diameter | 0.12 in |
For Fastener Size | #0 |
Description
Insulated Precision Phillips Screwdriver, Tip Size #0, Phillips, Ergonomic, Overall Length 4 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD03011)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series (ZHEDR14 -7'9)
- STANLEY Stanley 11-700A FatMax® Blades with Dispenser, 100 Pack (11-700A)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3807)
- KNIPEX Square, 7 1/2" Square Drive Screwdriver (98 12 01)
- KNIPEX Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89933)
- KNIPEX Slotted Keystone, 8 1/4" MAXXPRO PLUS 4 (9T 63011)
- KNIPEX Slotted Keystone, 9 1/2" MAXXPRO PLUS 5 (9T 63012)
- KNIPEX Insulated Precision Slotted Screwdriver 3/64 in Round (9T 89935)
- KNIPEX Insulated Precision Slotted Screwdriver 1/8 in Round (9T 89934)
- SK PROFESSIONAL TOOLS Screwdriver #4 Round with Hex Bolster (79212)
- Knipex Screwdrivers and Nutdrivers