Shop All Cable and Wire Cutters
Knipex
Insulated Cable Shear, Shear Cut, 20 In
Mfr # 95 17 500
Zoro # G0512233
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 20 in
- Features Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
- Handle Material Plastic
- Insulated / Uninsulated Insulated
Product Information
- Brand Knipex
- MFR # 95 17 500
- Zoro # G0512233
- UPC # 843221005702
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 20 in |
For Maximum Diameter Data Cable | 1 1/16 in |
For Maximum Diameter Aluminum Electric Cable | 1 1/16 in |
For Maximum Diameter Copper Electrical Cable | 1 1/16 in |
Description
Insulated Cable Cutter, Adjustment Type Screw, Cutter Type Insulated Cable Cutter, Cutting Action Shear, Features Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking, For Maximum Wire Thickness 6 AWG, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 1 1/16 in, For Maximum Diameter Aluminum Electric Cable 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Heavy Duty Bench Grinder Stand (8071-0035)
- PRO-GRADE TOOLS Screwdriver Set, Torx, 5 pcs. (19101)
- VESSEL BALL GRIP Screwdriver No.220 +2x75 (220P275)
- CTA MANUFACTURING 1/4" Drive, T25 SAE Socket, 5 Points (9685)
- KNIPEX Cable Shears, 6 1/4" StepCut (95 11 160 SBA)
- KNIPEX Wire Rope Shears, 6 1/4 (95 62 160 SBA)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 26 165)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 18 165 US)
- KNIPEX 6-1/4" Cable Shears, Shear Cut (95 12 165 T BKA)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 16 165)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-052)
- Knipex Knives, Cutters & Snips