Shop All Box End Wrenches
Knipex
Insulated Box End Wrench, 7/8 in., 7-9/32L
Mfr # 98 01 7/8
Zoro # G7185071
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 3/4 in
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
- Material Alloy Steel
Product Information
- Brand Knipex
- MFR # 98 01 7/8
- Zoro # G7185071
- UPC # 843221006716
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 8 3/4 in |
Head Size | 7/8 in |
Wrench Head Sizes | 7/8 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 8 3/4 in, 15 Degrees , Head Thickness 19/32 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Diamond Core Drill, 18 Amp, 6in dia max (DBE 201)
- WESTWARD 3/8 in Drive Socket Wrench Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 8 mm to 19 mm , Chrome (33M312)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- MILWAUKEE TOOL Multi-Nut Driver (48-22-2920)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 13mm Box Wrench, Plastic Grip (98 01 13)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 8-Piece (1/4 - 1-1/4 in.) (WBE23508)
- CAPRI TOOLS 11/16 x 3/4 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-111634)
- Knipex Box End Wrenches