Shop All Box End Wrenches
Knipex
Insulated Box End Wrench, 5/8 in., 8 in. L
Mfr # 98 01 5/8
Zoro # G6610387
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
- Standards IEC 60900, DIN EN 60900
Product Information
- Brand Knipex
- MFR # 98 01 5/8
- Zoro # G6610387
- UPC # 843221006709
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 8 in |
Wrench Head Sizes | 5/8 in |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 8 in, 15 Degrees , Head Thickness 15/32 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8-11 X 3" T-Slot Bolt (3900-1280)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-CF-BLK (LWAVE-CF-BLK)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24033)
- PRECISION BRAND 20 Piece Metric Steel Feeler Gage Poc-Kit Assortment 1/2in. x 5in. Blades (09740)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 13mm Box Wrench, Plastic Grip (98 01 13)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 11-Piece (6-32 mm) (WBE24511)
- STAHLWILLE TOOLS Set: Double ended ring Wrench No.20/12 12-pcs. (96410406)
- Knipex Wrenches