Shop All Box End Wrenches
Knipex
Insulated Box End Wrench, 11/16 in, 6-1/2L
Mfr # 98 01 11/16
Zoro # G7253601
original price:
$51.06
9% off
new price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
- Material Alloy Steel
Product Information
- Brand Knipex
- MFR # 98 01 11/16
- Zoro # G7253601
- UPC # 843221006679
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 8 in |
Wrench Head Sizes | 11/16 in |
Head Size | 11/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 8 in, 15 Degrees , Head Thickness 1/2 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 2" 3" 4" and 6" Hardened Steel Square Set (524322460)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal (91261-12-06)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #29 (54039)
- WESTWARD Insulated Slotted Screwdriver 1/8 in Round (1YXJ9)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 13mm Box Wrench, Plastic Grip (98 01 13)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- PROTO Offset Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-6 Point (J1183-A)
- PROTO Ratcheting Box Wrench, Double Box End (J1181-A)
- Knipex Wrenches