Shop All Locking Pliers
Knipex
Hose Clamp Pliers, 10" L x 3-17/64" W
Mfr # 85 51 250 C SBA
Zoro # G1455802
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 29/32 in
- Length (In.) 10 in
- Characteristics Swivel Jaws, Non-Slip Plastic Coating
- For Use With 8551250C, Mfr. No. 8551180C
- Width (In.) 3 17/64 in
Product Information
- Brand Knipex
- MFR # 85 51 250 C SBA
- Zoro # G1455802
- UPC # 843221021061
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Height (In.) | 29/32 in |
Length (In.) | 10 in |
Width (In.) | 3 17/64 in |
Details
Characteristics | Swivel Jaws, Non-Slip Plastic Coating |
For Use With | 8551250C, Mfr. No. 8551180C |
Item | Hose Clamp Pliers |
Capacity | 2 to 3/4 in |
Description
Hose Clamp Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET PLIER TYPE PINCH-OFF TOOL (60661)
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA6)
- INGERSOLL-RAND Impact Wrench Hammer (2112-724)
- HUTCHINS MANUFACTURING $SANDER 6"LITE WT STANDARD RANDOM ORBIT (HU3500)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G1)
- KNIPEX Knipex KX8701-7 7 Inch Cobra Pliers (KX8701-7)
- KNIPEX Knipex 8701125 5 in. Cobra pliers (KNT-8701125)
- KNIPEX 8-1/2" Precision internal Circlip Pliers, Plastic Grip (48 21 J31)
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (46 11 A3 SBA)
- KNIPEX Insulated Water Pump Pliers, 10" (88 08 250 SBA)
- IRWIN ProPliers Adjustable Wrench, 8" (2078608)
- Knipex Pliers