Shop All Cutting Pliers
Knipex
High Leverage Diagonal Cutters 8
Mfr # 74 01 200
Zoro # G803673996
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Plastic coating
- Material Chrome vanadium
- Overall Length 8.3
- Finish Polished
- Cutting Edge Bevel
Product Information
- Brand Knipex
- MFR # 74 01 200
- Zoro # G803673996
- UPC # 843221005016
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 8.3 |
Nominal Length | 8 |
Overall Width | 2 |
Width | 1.875 |
Overall Height | 0.8 |
Height | 0.666666667 |
Details
Handle Type | Plastic coating |
Material | Chrome vanadium |
Finish | Polished |
Plier Item | Diagonal Cutters |
Cutting Edge | Bevel |
Item | High Leverage Diagonal Cutters 8" |
Joint Type | Forged-in axle |
Cutting Capacity/Material | 11/64" |
Weight | 0.57 |
Color | Red |
Description
High Leverage Diagonal Cutters 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard Point Cut-Out Bit (DWAST18010)
- MILWAUKEE TOOL 14 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4370)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 15/16" x 1" (HCS.15/16)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (29 21 160)
- KNIPEX Mini Combination Pliers, 4-1/4in (08 01 110 S)
- KNIPEX 4 7/8 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 13 125 ESD)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 02 125)
- KNIPEX 7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 180)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 05 125)
- KNIPEX Knipex High Leverage Diagonal Cutter (74 01 250)
- WILLIAMS Williams Side Cutters, Linesman, 8-1/2" (PL-208)
- Knipex Pliers