Shop All Hacksaw and Coping Saw Blades
Knipex
Hacksaw, Insulated, 9-1/2, 6 In Blade, 25TPI
Mfr # 98 90
Zoro # G6200214
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Blade Length 6 in
- Length 9 1/2 in
- Teeth per Inch 25
- Nonsparking No
Product Information
- Brand Knipex
- MFR # 98 90
- Zoro # G6200214
- UPC # 843221006556
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 6 in |
Length | 9 1/2 in |
Throat Depth | 1 1/2 in |
Overall Length | 9 1/2 in |
Description
The KNIPEX 98 90 Junior Hacksaw is a must-have for cutting metal and wood. It features a 9 1/2 in. length and 6 in. blade, as well as 25TPI teeth per inch. This junior hacksaw has an insulated handle, which makes it ideal for coping and fine cutting metal and wood. Its throat depth of 1 1/2 in. gives you greater control over the blade while working on your project. The insulation rating of this hacksaw goes up to 1000V, making it safe to use around electricity even when wet or damp from other materials such as oil or water. The KNIPEX Junior Hacksaw will prove its worth by helping you finish your next project quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (955MS)
- RIDGID Coil/Flat Spring Assy, For 4CW42 Wrench (31640)
- DRILL AMERICA 3/4" Hex Shank Bridge Reamer (DWRRB3/4HEX)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 29/64 (55261)
- GROZ Coping Saw, 6.5", 15 TPI Blade (30221)
- CENTURY DRILL & TOOL Hacksaw Cobalt Set 3Pc. 12" 18T 24T And 32T. (4433)
- TENRYU SILENCER SAW BLD 12""X80T (SL-30580C)
- STANLEY Rubber Grip Hacksaw 12" (STHT20139L)
- BAHCO Bahco Junior Hacksaw, Ergo, Handle, 6" (228)
- STANLEY Hacksaw Blades, 12 In, 32 TPI, PK2 (15-922A)
- WILLIAMS Bahco Bowsaw Blade 24in. Green Ergo (23-24)
- Knipex Cutting and Shaping Tools