Shop All Ferrules
Knipex
End Ferrules, 8 AWG (10mm2) Non-, PK100
Mfr # 97 99 397
Zoro # G104857613
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 7 AWG
- Length (In.) 15/32 in
- Cable Size 25/64 sq. in
Product Information
Dimensions
Length (In.) | 15/32 in |
Cable Size | 25/64 sq. in |
Details
Item | End Ferrules,8 AWG (10mm2) Non-,PK100 |
Wire Range | 7 AWG |
Description
End Ferrules,8 AWG (10mm2) Non-,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC 3/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0309AL)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (TRS6-1/4R)
- GARDNER BENDER Wire Connector, Black, PK100 (10-004HT)
- RACO Insulated Connector, 3/8 In., Straight (3511RAC)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) No, PK200 (97 99 394)
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Lo, PK200 (97 99 353)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) No, PK200 (97 99 393)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Tw, PK200 (97 99 370)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY0)
- Knipex Ferrules