Shop All Ferrules
Knipex
End Ferrules, 6 AWG (16mm2) Wire, PK100
Mfr # 97 99 338
Zoro # G904857653
product price: $12.69
/pk 100, $0.13/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 5 AWG
- Length (In.) 15/16 in
- Cable Size 5/8 sq. in
- Standards DIN 46228-4
- Color Blue
Product Information
Dimensions
Length (In.) | 15/16 in |
Cable Size | 5/8 sq. in |
Details
Item | End Ferrules,6 AWG (16mm2) Wire,PK100 |
Wire Range | 5 AWG |
Standards | DIN 46228-4 |
Color | Blue |
Description
End Ferrules,6 AWG (16mm2) Wire,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6517)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, D Curve (M9F23302)
- APPLETON ELECTRIC Conduit Body Gasket, 3-1/2 and 4 in. (GK350-400-N)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Lo, PK200 (97 99 353)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Wi, PK200 (97 99 335)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Tw, PK200 (97 99 372)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Lo, PK100 (97 99 356)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Twi, PK50 (97 99 375)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-097-100)
- Knipex Wire Connectors & Disconnects