Shop All Ferrules
Knipex
End Ferrules, 6 AWG (16mm2) Non-, PK100
Mfr # 97 99 398
Zoro # G204857667
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 5 AWG
- Cable Size 5/8 sq. in
- Length (In.) 15/32 in
Product Information
Dimensions
Cable Size | 5/8 sq. in |
Length (In.) | 15/32 in |
Details
Item | End Ferrules,6 AWG (16mm2) Non-,PK100 |
Wire Range | 5 AWG |
Description
End Ferrules,6 AWG (16mm2) Non-,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WK3)
- MAYHEW Extra Long Full Finish Pin Punch, 3/8 in. x 1/2 in. (21504)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (681)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Lo, PK100 (97 99 356)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Lo, PK200 (97 99 350)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Twi, PK50 (97 99 376)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Tw, PK200 (97 99 373)
- KNIPEX End Ferrules, 4 AWG (25mm2) Non-I, PK50 (97 99 399)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) No, PK200 (97 99 392)
- AVEN Crimp Tool, For Wire Ferrules, 12-22 AWG (10178)
- Knipex Ferrules