Shop All Ferrules
Knipex
End Ferrules, 4 AWG (25mm2) Wire, PK50
Mfr # 97 99 339
Zoro # G904857684
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 3 AWG
- Color Yellow
- Cable Size 1 sq. in
- Standards DIN 46228-4
- Length (In.) 1-3/16 in
Product Information
Dimensions
Cable Size | 1 sq. in |
Length (In.) | 1-3/16 in |
Details
Item | End Ferrules,4 AWG (25mm2) Wire,PK50 |
Wire Range | 3 AWG |
Color | Yellow |
Standards | DIN 46228-4 |
Description
End Ferrules,4 AWG (25mm2) Wire,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- ABB OXP6X265, PSTL SHAFT 10.4 (OXP6X265)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Green, PVC Insulation (411030505)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 60.00)
- KNIPEX End Ferrules, 8 AWG (10mm2) Non-, PK100 (97 99 397)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Tw, PK200 (97 99 372)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Wi, PK200 (97 99 333)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Wi, PK200 (97 99 334)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- KNIPEX End Ferrules, 6 AWG (16mm2) Long, PK100 (97 99 358)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) T, PK200 (97 99 371)
- Knipex Ferrules