Shop All Ferrules
Knipex
End Ferrules, 16 AWG (1.5mm2) Tw, PK200
Mfr # 97 99 373
Zoro # G304857475
product price: $15.85
/pk 200, $0.08/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 x 15 AWG
- Cable Size 5/64 x 1/16 sq. in
- Length (In.) 45/64 in
- Color Black
Product Information
Dimensions
Cable Size | 5/64 x 1/16 sq. in |
Length (In.) | 45/64 in |
Details
Item | End Ferrules,16 AWG (1.5mm2) Tw,PK200 |
Wire Range | 2 x 15 AWG |
Color | Black |
Description
End Ferrules,16 AWG (1.5mm2) Tw,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Cable Tray Support, Floor Mounting (UFS60/100PG)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC24(S))
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- EUCHNER Locking Safety Switch, IP Rating 67 (CET3-AR-CRA-CH-50X-SG-110906)
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- KNIPEX End Ferrules, 4 AWG (25mm2) Long , PK50 (97 99 359)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) No, PK200 (97 99 394)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- KNIPEX End Ferrules, 4 AWG (25mm2) Non-I, PK50 (97 99 399)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Lo, PK100 (97 99 356)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, PK100 (701-101-100)
- Knipex Wire Connectors & Disconnects