Shop All Ferrules
Knipex
End Ferrules, 14 AWG (2.5mm2) Wi, PK200
Mfr # 97 99 334
Zoro # G704857525
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 13 AWG
- Standards DIN 46228-4
- Cable Size 3/32 sq. in
- Length (In.) 35/64 in
- Color Blue
Product Information
Dimensions
Cable Size | 3/32 sq. in |
Length (In.) | 35/64 in |
Details
Item | End Ferrules,14 AWG (2.5mm2) Wi,PK200 |
Wire Range | 13 AWG |
Standards | DIN 46228-4 |
Color | Blue |
Description
End Ferrules,14 AWG (2.5mm2) Wi,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 1200A, 600V AC, Non-Indicating (KLU-1200)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR5G)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: Yes (LC2DT25G7)
- GE CURRENT Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) No, PK200 (97 99 394)
- KNIPEX End Ferrules, 8 AWG (10mm2) Wire, PK100 (97 99 337)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) L, PK200 (97 99 351)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Lo, PK100 (97 99 356)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Twi, PK50 (97 99 376)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Tw, PK200 (97 99 370)
- PROFESSIONAL PLASTICS Teflon Two-Hole Ferrules, TF-1825H 1/8 Inch (10 Pcs) [Package] (HFERRULETFE-TF-1825H-10PACK)
- Knipex Wire Connectors & Disconnects