Shop All Ferrules
Knipex
End Ferrules, 14 AWG (2.5mm2) Tw, PK100
Mfr # 97 99 374
Zoro # G204857605
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 x 13 AWG
- Cable Size 5/64 x 3/32 sq. in
- Length (In.) 45/64 in
- Color Blue
Product Information
Dimensions
Cable Size | 5/64 x 3/32 sq. in |
Length (In.) | 45/64 in |
Details
Item | End Ferrules,14 AWG (2.5mm2) Tw,PK100 |
Wire Range | 2 x 13 AWG |
Color | Blue |
Description
End Ferrules,14 AWG (2.5mm2) Tw,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, White, Gauge 18 (553060401)
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1150-7AC88-1NA0)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 50A, 600V AC, Non-Indicating (FRS-R-50)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) L, PK200 (97 99 351)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- KNIPEX End Ferrules, 6 AWG (16mm2) Twin , PK25 (97 99 378)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Lo, PK100 (97 99 356)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Twi, PK50 (97 99 376)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) W, PK200 (97 99 331)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- Knipex Ferrules