Shop All Ferrules
Knipex
End Ferrules, 14 AWG (2.5mm2) Lo, PK200
Mfr # 97 99 354
Zoro # G504857510
product price: $13.29
/pk 200, $0.07/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 13 AWG
- Cable Size 3/32 sq. in
- Length (In.) 5/8 in
- Standards DIN 46228
- Color Blue
Product Information
Dimensions
Cable Size | 3/32 sq. in |
Length (In.) | 5/8 in |
Details
Item | End Ferrules,14 AWG (2.5mm2) Lo,PK200 |
Wire Range | 13 AWG |
Standards | DIN 46228 |
Color | Blue |
Description
End Ferrules,14 AWG (2.5mm2) Lo,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRBRZ)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- White (HS3-100-10-WT)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Wi, PK200 (97 99 335)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Twi, PK50 (97 99 375)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) T, PK200 (97 99 371)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Tw, PK200 (97 99 373)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- Knipex Ferrules