Shop All Ferrules
Knipex
End Ferrules, 12 AWG (4.0mm2) Lo, PK200
Mfr # 97 99 355
Zoro # G904857516
product price: $12.75
/pk 200, $0.06/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 11 AWG
- Color Grey
- Length (In.) 25/32 in
- Cable Size 5/32 sq. in
- Standards DIN 46228
Product Information
Dimensions
Length (In.) | 25/32 in |
Cable Size | 5/32 sq. in |
Details
Item | End Ferrules,12 AWG (4.0mm2) Lo,PK200 |
Wire Range | 11 AWG |
Color | Grey |
Standards | DIN 46228 |
Description
End Ferrules,12 AWG (4.0mm2) Lo,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- SQUARE D Panelboard Cover, NC, 42 Spaces, 400A (NC56VF)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Light Almond (S16-CS120-2TS)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-6B)
- KNIPEX End Ferrules, 6 AWG (16mm2) Wire, PK100 (97 99 338)
- KNIPEX End Ferrules, 6 AWG (16mm2) Long, PK100 (97 99 358)
- KNIPEX End Ferrules, 8 AWG (10mm2) Non-, PK100 (97 99 397)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) L, PK200 (97 99 351)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Lo, PK200 (97 99 354)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) No, PK200 (97 99 390)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-560-L)
- Knipex Wire Connectors & Disconnects