Shop All Cutting Pliers
Knipex
Electronic Pliers, SS, Angled
Mfr # 78 23 125
Zoro # G1311606
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ground, Very Sharp Cutting Edges Without Bevel
- Handle Type Ergonomic
- Jaw Width 1/2 in
- Overall Length 4 7/8 in
- Cutting Action Flush
Product Information
- Brand Knipex
- MFR # 78 23 125
- Zoro # G1311606
- UPC # 843221002015
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Width | 1/2 in |
Overall Length | 4 7/8 in |
Details
Features | Ground, Very Sharp Cutting Edges Without Bevel |
Handle Type | Ergonomic |
Cutting Action | Flush |
Item | Electronic Plier |
Cutting Capacity Copper | 1/16 in |
Handle Color | Blue, Red |
Cutting Capacity/Material | 1/64" Soft |
Spring Return | Yes |
Nose Type | Angled Head |
Weight | 0.12 lb |
Standards | DIN ISO 9654 |
Description
Electronic Plier, Overall Length 4 7/8 in, Jaw Width 1/2 in, Features Ground, Very Sharp Cutting Edges Without Bevel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL XTREME 3" QuickCore Bi-Metal Hole Saw (E0100217)
- KRAFT TOOL All Steel Walking Gr, 12" x 14" 3/4"R 1"D (CC1721)
- FULTONRPORATION PR MED Sawhorse Bracket, MN (300SHB)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 31 200)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (91 51 160)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 02 115)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 01 250)
- KNIPEX Carpenters Pincers, 7" Carpenters End (50 00 180)
- KNIPEX 8" installation Pliers, Ergonomic Grip (13 82 8)
- KNIPEX Super Knips Electronics Pliers, 5 1/2" E (78 03 140 SBA)
- WESTWARD Auto wire Twister Pliers 10 3/8 L (48UV52)
- Knipex Pliers