Shop All Tweezers
Knipex
Cross Over Tweezers, Straight, 6-1/4 In
Mfr # 92 95 89
Zoro # G6119766
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hold Automatically
- Overall Length 6 1/2 in
- Point Type Narrow, Serrated, Straight
- Application Universally Applicable For Efficient Clamping
- Material Stainless Steel
Product Information
Dimensions
Overall Length | 6 1/2 in |
Length | 6 1/4 in |
Tip Width | 1 mm |
Details
Item | Cross Over Tweezers |
Features | Hold Automatically |
Point Type | Narrow, Serrated, Straight |
Application | Universally Applicable For Efficient Clamping |
Material | Stainless Steel |
Type | Cross Over, Handles With Plastic Attachment |
Standards | REACH |
Product Type | Precision |
Tip Shape | Round |
Tip Thickness | 0.8 mm |
Resistance Properties | Acid, Corrosion |
Tip Material | Stainless Steel |
Tip Style | Straight |
Grip Style | Knurled |
Tip Texture | Serrated |
Tip Angle | 55 Degrees |
Description
Cross Over Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 6 1/2 in, Product Type Precision, Resistance Properties Acid, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Serrated, Tip Thickness 0.8 mm, Tip Width 1 mm, Features Hold Automatically, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Engraving Pen Kit, 1.1 CFM (CP9361-1)
- MAYHEW PRO Cold Chisel, 3/4 in. x 7 in., Steel, BO (10212)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, No. 1 Canvas, 1 Pockets (5104CLR22)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 12mm (KTI-45612)
- KNIPEX Precision Tweezers Needle-Pointed Shape, Non-Magnetic, Acid Proof (92 22 13)
- KNIPEX Tweezers, ESD, Straight, 4-3/4 In, SS (92 08 79 ESD)
- KNIPEX Gripping, 5 1/4" Premium SS Gripping Twe (92 81 03)
- KNIPEX Insulated Precision Tweezers, Serrated Tip (92 27 62)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 5-1/4 (92 22 04)
- KNIPEX Tweezers, Anti-Magnetic, Angled, 4-3/4 In (92 02 54)
- GENERAL TOOLS MFG Sharp Pointed Tweezer (401XX)
- Knipex Inspection and Retrieving Tools