Shop All Tweezers
Knipex
Cross Over Tweezers, Straight, 6-1/4 In
Mfr # 92 94 91
Zoro # G7610355
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Hold Automatically
- Overall Length 6 19/64 in
- Point Type Serrated, Straight, Trapezoidal
- Application Universally Applicable For Efficient Clamping
- Material Stainless Steel
Product Information
Dimensions
Overall Length | 6 19/64 in |
Length | 6 1/4 in |
Tip Width | 4.5 mm |
Details
Item | Cross Over Tweezers |
Features | Hold Automatically |
Point Type | Serrated, Straight, Trapezoidal |
Application | Universally Applicable For Efficient Clamping |
Material | Stainless Steel |
Type | Cross Over |
Standards | REACH |
Product Type | Precision |
Tip Shape | Paddle |
Tip Texture | Serrated |
Tip Angle | 55 Degrees |
Grip Style | Knurled |
Resistance Properties | Acid, Corrosion |
Tip Thickness | 1.3 mm |
Tip Material | Stainless Steel |
Description
Cross Over Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 6 19/64 in, Product Type Precision, Resistance Properties Acid, Corrosion, Tip Angle 55 Degrees , Tip Material Stainless Steel, Tip Shape Paddle, Tip Texture Serrated, Tip Thickness 1.3 mm, Tip Width 4.5 mm, Features Hold Automatically, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, BR, 4 In L, 5/8 In W (BR-10)
- WESTWARD Dead Blow Hammer, 51 oz., 14-7/8" (5MX33)
- WARNER 3" Square‐Notch Plastic Spreader (909)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 7 x 2 In (W-6)
- KNIPEX Stainless Steel Gripping Tweezers-Needle (92 21 03 ESD)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 21 02)
- KNIPEX Gripping, 5" Stainless Steel Gripping (92 21 02 ESD)
- KNIPEX Premium SS Gripping Cross-Over Tweezers (92 91 02)
- KNIPEX Tweezers, Anti-Magnetic, Angled, 4-3/4 In (92 02 54)
- KNIPEX Plastic Tweezers, Straight, Serrated, 5-1/4 (92 69 84)
- CYNAMED Screw Holding Optical Plier, #113 (CYZR-0890)
- Knipex Inspection and Retrieving Tools