Shop All Crimping Tool Kits
Knipex
Crimping Kit, Solar Cable, Ratchet, For MC4
Mfr # 9K 00 80 63 US
Zoro # G6426104
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Voice and Data Cable
- Insulated / Uninsulated Uninsulated
- Handle Type Molded
- Overall Length 7 in
- Adjustable No
Product Information
- Brand Knipex
- MFR # 9K 00 80 63 US
- Zoro # G6426104
- UPC # 843221009991
- Country of Origin Germany
- Category Crimping Tool Kits
Dimensions
Overall Length | 7 in |
Minimum Compatible Wire Size | 14 AWG |
Maximum Compatible Wire Size | 10 AWG |
Number of Crimping Sizes | 3 |
Tool Length | 7 in |
Description
Solar Ratchet Crimper Kit, Crimper Style Ratcheting Crimper, Compatible Connector Type Solar Cable Connector, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 14 AWG, Maximum Compatible Wire Size 10 AWG, Crimping Capacity 4mm PV Connector, Maximum Crimping Force Not Rated, Tool Included 97 43 200, 97 49 66, 97 49 66 1, Number of Crimping Sizes 3, Primary Crimping Application Voice and Data Cable, Insulated No, Adjustability Not Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 5 Piece 6-Point Metric Flare N (CMMT99333)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (22637)
- TUNGALOY Inserted Solid Drill Head, DMP0656 A, PK2 (5568911)
- WERA 2 X 200 Insulated Phillips Screwdriver Phillips #2 (05006159001)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 62 US)
- KNIPEX Crimping Kit, 1.5/2.5/4.0/6.0, 2Pc (9K 00 80 65 US)
- KNIPEX Crimper and Connector Kit, Overall Length 7 in, Capacity 20 to 10 AWG, Ergonomic (97 90 23)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 21)
- KNIPEX Crimping Sets, 10" Crimp Assortments (97 90 10)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 22)
- BURNDY 17.35" Crimper and Connector Kit 16 to 4 AWG (Y1MRKIT)
- Knipex Crimping Tool Kits