Shop All Crimping Tool Kits
Knipex
Crimping Kit, 1.5/2.5/4.0/6.0, 2Pc
Mfr # 9K 00 80 65 US
Zoro # G6803203
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Voice and Data Cable
- Insulated / Uninsulated Uninsulated
- Handle Type Molded
- Overall Length 7 in
- Adjustable No
Product Information
- Brand Knipex
- MFR # 9K 00 80 65 US
- Zoro # G6803203
- UPC # 843221010010
- Country of Origin Germany
- Category Crimping Tool Kits
Dimensions
Overall Length | 7 in |
Tool Length | 7 in |
Maximum Compatible Wire Size | 10 AWG |
Number of Crimping Sizes | 4 |
Minimum Compatible Wire Size | 16 AWG |
Description
Solar Crimper Kit, Crimper Style Ratcheting Crimper, Compatible Connector Type Solar Cable Connector, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 16 AWG, Maximum Compatible Wire Size 10 AWG, Crimping Capacity 1.5 mm, 2.5 mm, 4 mm, 6 mm, Maximum Crimping Force Not Rated, Tool Included 97 43 200; 97 49 68, Number of Crimping Sizes 4, Primary Crimping Application Voice and Data Cable, Insulated No, Adjustability Not Adjustable, Includes Crimping Die Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Steel Square, 6 x 4 5/16 In (20-6)
- KIPP Gear Levers, Style A, inch (K0179.12A4X65)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7151)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Canvas, 1 Pockets (5142)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 05)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 62 US)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 21)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 22)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 63 US)
- KNIPEX Crimping Sets, 10" Crimp Assortments (97 90 10)
- GREENLEE Microtool Kit w/ 12mm Jaw, 110V (EK50ML12011)
- Knipex Crimping Tool Kits