Shop All Multi-Bit Screwdrivers
This Product is Discontinued
Knipex
Control Cabinet Key, Pen-Style, 8 1/8 In L (Discontinued)
Mfr # 00 11 07
Zoro # G0643797
This Product is Discontinued
Key Features
- Overall Length 8 1/8 in
- Measurement Type Metric
- Material Plastic, Zinc
- Finish Natural
- Includes Control Cabinet Key
Product Information
- Brand Knipex
- MFR # 00 11 07
- Zoro # G0643797
- UPC # 843221010720
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 8 1/8 in |
Size | 5 mm, 6 mm, 8 mm |
Tip Size | 5 mm, 6 mm, 8 mm, 9 mm |
Details
Measurement Type | Metric |
Material | Plastic, Zinc |
Finish | Natural |
Includes | Control Cabinet Key |
Item | Control Cabinet Key |
Insulated | No |
Features | Four Different Key Profiles |
For System Type | Electrical, Gas, Water |
Handle Color | Blue, Red |
Corrosion Resistant | No |
Non-Sparking | No |
Adapters Included | Yes, 1/4 in bits |
Non-Magnetic | No |
Includes Bits | Yes |
Handle Shape | Cross |
Securing Chain | No |
Key Style | Control Cabinet Key |
Description
This KNIPEX 00 11 07 Control Cabinet Key is a high-quality tool that will meet the demands of your job. Featuring four different key profiles, this control cabinet key allows you to open various locks and cabinets. The pen-style screwdriver has an overall length of 8 1/8 in. and tip sizes of 5 mm, 6 mm, 8 mm, 9 mm. It comes with adapters for use with both 1/4 in bits and power drills. This KNIPEX Multi-Bit Screwdriver is a reliable tool you will want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.