Shop All Multi-Bit Screwdrivers
Knipex
Control Cabinet Key, 2 53/64 In L
Mfr # 00 11 02
Zoro # G1732114
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/4 in
- Measurement Type Metric, SAE
- Material Zinc
- Finish Zinc Plated
- Includes Reversible Bit: Slotted and PH2
Product Information
- Brand Knipex
- MFR # 00 11 02
- Zoro # G1732114
- UPC # 843221004842
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 1 3/4 in |
Size | 1 3/4 in |
Handle Length | 1 3/4 in |
Overall Width | 1 5/8 in |
Tip Size | 3/64 in, #2 |
Overall Height | 3/4 in |
Handle Diameter | 1 5/8 in |
Description
Control Cabinet Key, Size 1 3/4 in, Handle Shape T, Overall Length 1 3/4 in, Zinc, Air Conditioning, Control Cabinets and Shut Off Systems in the Supply of Gas, Water and Electricity, Main Switchboards, Shut-off Valves, Ventilation Systems, Tip Size 3/64 in, #2, Tip Style Cabinet Slotted, Phillips, Gas, Water, Metric, SAE, Zinc Plated, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, 1/4", Hex, T45, 1" (J60564)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 15/16" (80621)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2NGFT35IR)
- GENERAL TOOLS SCRIBE REPLACEABLE NEEDLEPOINT (GN84)
- KNIPEX Control Cabinet Shutoff Key, Size 3 in, Handle Shape T, Zinc (00 11 03)
- KNIPEX Control Cabinet Key, Multi-Bit, 6-19/64 In (00 11 04)
- TEKTON 3-in-1 Stubby Torx Driver (T10 x T15, Black) (DMT13003)
- VEGA Mag Screwdriver w/ 4 Bits x 6-3/4 in (MBS11-4)
- KLEIN TOOLS 14-in-1 Multi-Bit Adjustable Length Screwdriver (32303)
- WERA Bitholding screwdriver set (05057114001)
- PROTO Phillips, Square, TORX Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:8 (J93101)
- Knipex Multi-Bit Screwdrivers