Shop All Wire Stripper & Cutter Parts
Knipex
Blades for Auto Insulation Stripper, PR1
Mfr # 12 19 02
Zoro # G904406158
product price: $94.19
/pr
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blades are made of Special Tool Steel, Oil-Hardened
- Overall Length 1 3/4 in
- Blade Material Steel
- For Use With Mfr. Model Number 12 12 02
- Number of Blades 1
Product Information
- Brand Knipex
- MFR # 12 19 02
- Zoro # G904406158
- UPC # 843221011345
- Country of Origin Germany
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 1 3/4 in |
Details
Features | Blades are made of Special Tool Steel, Oil-Hardened |
Blade Material | Steel |
Item | Blades for Automatic Insulation Stripper |
For Use With Mfr. Model Number | 12 12 02 |
Number of Blades | 1 |
Part Type | Stripper Replacement Blade |
For Use With | 12 12 02 |
Compatible with Manufacturer Model Number | 12 12 02 |
Compatible with Manufacturer Part Number | 12 12 02 |
Compatible Manufacturer Part Number | 12 12 02 |
Compatible with Manufacturer Model Number [NEW] | 12 12 02 |
Compatible Manufacturer Model Number | 12 12 02 |
For Use with Mfr. Model Number | 12 12 02 |
Description
Blades for Automatic Insulation Stripper, Part Type Stripper Replacement Blade, For Use With 12 12 02, Compatible with Grainger Part Number 21XJ90, Compatible with Manufacturer Model Number 12 12 02, Blade Material Steel, Number of Blades 1, Features Blades are made of Special Tool Steel, Oil-Hardened, Overall Length 1 3/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Push Puller, 10 Tons, Reach 8-1/4in. (29FX43)
- FOWLER Machinist Screw Jack Set (521040250 BOM)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- CAL-VAN TOOLS $SHEPPARD M100 PITMAN ARM PULLER (CV18620)
- KNIPEX Misc Spare Parts, Spare Length Stop for (12 49 23)
- KNIPEX Spare Blades for 12 62 180 (12 69 21)
- KNIPEX Spare Blades for 90 20 185 (90 29 185)
- KNIPEX Blades for Automatic Insulation Stripper (12 49 21)
- KNIPEX Spare Blades for 90 25 20, 90 10 185 and (90 29 01)
- KNIPEX Spare Blades for 12 40 200 (12 49 01)
- GREENLEE 24 Bolt Cutter (HDBC24)
- Knipex Wire Stripper & Cutter Parts