Shop All Linemans Pliers
Knipex
9 in Linemans Plier High Leverage, Steel
Mfr # 02 01 225
Zoro # G4851640
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Handle Type Dipped
- Material Carbon Steel
- Tether Capable Tether Capable
- High Leverage Yes
Product Information
- Brand Knipex
- MFR # 02 01 225
- Zoro # G4851640
- UPC # 843221001490
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Overall Length | 9 in |
Maximum Wire Cutting Diameter | 0.55 in |
Details
Handle Type | Dipped |
Material | Carbon Steel |
Tether Capable | Tether Capable |
High Leverage | Yes |
Spring Return | No |
Standards | DIN ISO 5746 |
Wire Crimper | No |
Fish Tape Puller | No |
Item | Linemans Plier |
Features | 35 % Less Effort Required Than With Conventional Combination Pliers, Easier Cutting, Powerful Gripping, Bending and Pulling, Long Cutting Edges for Thicker Cables, With Gripping Zones for Flat and Round Material, Suitable for Versatile Use |
Tether Style | Tether Capable |
Plier Type | Lineman's Pliers |
Additional Tool Functions | Cable Cutter, Wire Cutter |
Weight | 0.789 lb |
Finish | Black Atramentized |
Cutting Capacities | 1 in (Copper Cable), 1/8 in (Hard Wire), 3/32 in (Piano Wire) |
Handle Style | Dipped |
Tether Ready | Yes |
Plier Material | Steel |
Surface Hardness | 63 HRC |
Jaw Opening Type | Manual |
For Wire/Cable Type | Copper Cable, Hard Wire |
Description
The KNIPEX 02 01 225 Linemans Pliers are a high-quality tool that will provide you with years of reliable service. The carbon steel construction ensures these pliers are both durable and lightweight. With a dipped handle, the pliers offer excellent grip and control. They have an overall length of 9 in., which makes them easy to hold and use. The tether capability allows you to keep the pliers connected to your work belt for convenience and safety. If you want long lasting quality at an affordable price, this is the product for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT Chest-Style Jobsite Box, Gray, 48 in W x 24 in D x 28 in H (2048-BB)
- DEWALT 29 PC BLACK OXIDE SET (DWA1189)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/16 (55468)
- LINCOLN ELECTRIC 3Pc Series 3 Cut Tips (KH405)
- KNIPEX 9 1/2 in Linemans Plier High Leverage, Steel (09 12 240 SBA)
- KNIPEX 9-1/2'' High Leverage Lineman's New England Head (09 01 240)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240 T BKA)
- KNIPEX 8 in Linemans Plier, Steel (03 02 200)
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 08 200 SBA)
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 01 200)
- CRAFTSMAN Linemans Pliers, 9-1/2 (CMHT81649)
- Knipex Pliers