Shop All Cutting Pliers
Knipex
9 3/4 in End Cutting Plier Uninsulated
Mfr # 50 01 250
Zoro # G9994573
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Extreme Wear Resistance, Forged, Oil-Hardened
- Handle Type Plastic Coated
- Jaw Length 1 1/2 in
- Jaw Width 1 in
- Material Tool steel
Product Information
- Brand Knipex
- MFR # 50 01 250
- Zoro # G9994573
- UPC # 843221003395
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 1 in |
Overall Length | 9 3/4 in |
Tip Width | 1 3/64 in |
Cutting Edge Length | 1 in |
Description
The KNIPEX 50 01 250 End Cutting Pliers are designed to cut through hard materials. These 10in.L., red end cutting pliers will make quick work of nails, wire and cable ties. Made of tool steel, these end cutting pliers have a wear resistant and high-quality cutting edge that can handle up to 3/32 in. soft, nail-wire pin material. With a jaw length of 1 1/2 in., jaw width of 1 3/64 in., and an overall length of 10 in., the end cutting pliers offer maximum leverage when it comes to using them for tough jobs. They also feature a plastic coated handle with a red color for added comfort and grip during use. The KNIPEX 50 01 250 End Cutting Pliers are ideal for fastening and bending applications as well as wire stripping and trimming tasks around the house or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4100)
- JONES STEPHENS Blade for EZ Stroke Saw, Replacement, 8" (S49006)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052D)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #21 (C13143)
- KNIPEX 5 in 76 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (76 01 125)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 02 125)
- KNIPEX 8 in End Cutting Nipper Uninsulated (67 01 200)
- KNIPEX Knipex 7491250 1 0 in. High Leverage Centre Cutter (KNT-7491250)
- KNIPEX 5 1/2 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 140)
- KNIPEX High Leverage Combination Pliers 8 (02 01 200 SBA)
- EXCEL BLADES Sprue Cutter, Flush Cut Pliers Precision Soft Wire Cutter, Black 6pk (55595)
- Knipex Cutting Pliers