Shop All Linemans Pliers
Knipex
9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel
Mfr # 09 11 240 SBA
Zoro # G4851686
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 1/4 in
- Handle Type Dipped
- Material Tool steel
- Tether Capable Tether Capable
- Wire Crimper Yes
Product Information
- Brand Knipex
- MFR # 09 11 240 SBA
- Zoro # G4851686
- UPC # 843221008963
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Overall Length | 9 1/4 in |
Details
Handle Type | Dipped |
Material | Tool steel |
Tether Capable | Tether Capable |
Wire Crimper | Yes |
Standards | ASME B107.20, DIN ISO 5746 |
Spring Return | No |
Fish Tape Puller | Yes |
Item | Linemans Plier |
High Leverage | Yes |
Tether Style | Tether Capable |
Plier Type | Lineman's Pliers |
Jaw Opening Type | Manual |
Handle Style | Dipped |
Plier Material | Steel |
Additional Tool Functions | Fish Tape Puller, Wire Crimper |
Tether Ready | Yes |
Description
Linemans Plier, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 9 1/4 in, Handle Style Dipped, Additional Tool Functions Fish Tape Puller, Wire Crimper, High Leverage Yes, Jaw Opening Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Wet Coring Bit, 4 1/2 In, 14 In D, 1 1/4-7 (Banner-4.5)
- GEDORE Tubular Box Wrench, 16x18mm (26 R 16X18)
- CAPRI TOOLS 1/2 in Drive 21 mm 6-Point Metric Stubby Impact Socket (CP55421)
- FOWLER 2" White Premium Dial Indicator with Certificate of Calibration (525201200)
- KNIPEX High Leverage Linemans Pliers, 9 1/2", (09 01 240 SBA)
- KNIPEX KNIPEX® New England High Leverage Combo Linesman Pliers, 1000V Insulated 9-1/2" OAL (09 08 240 SBA)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- KNIPEX 8 in Linemans Plier, Steel (03 08 200 SBA)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 08 160 SBA)
- KNIPEX Linesman Pliers New England Head, 1000V (09 08 240 US)
- GREENLEE 9 1/2 in Linemans Plier, Steel (0151-09-INS)
- Knipex Linemans Pliers