Shop All Linemans Pliers
Knipex
9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel
Mfr # 09 02 240 T BKA
Zoro # G1454387
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 1/2 in
- Jaw Width 1 7/8 in
- Jaw Thickness 1 1/4 in
- Overall Length 9 1/2 in
Product Information
- Brand Knipex
- MFR # 09 02 240 T BKA
- Zoro # G1454387
- UPC # 843221021559
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 1 7/8 in |
Overall Length | 9 1/2 in |
Maximum Wire Cutting Diameter | 0.19 in |
Description
Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Jaw Shape Flat, Jaw Length 1 1/2 in, Jaw Width 1 7/8 in, Jaw Thickness 1 1/4 in, Handle Style Ergonomic, Additional Tool Functions Conduit Reaming Nose, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Cutting Capacities 1/8 in (Hard Wire), 3/16 in (Medium-Hard Wire)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.6760 In., 6 Fl, Carb Tip (56556760)
- DEWALT Foam Inserts, Gray, 19" L, 3 1/8" H (DWST08121)
- WIHA Ins Open End Wrench Set, 5/16-3/4 in., 8Pc (20192)
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Cushion Grip, 6-Piece (66-565)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240 T BKA)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 SBA)
- KNIPEX 8 in Linemans Plier, Steel (03 02 200)
- KNIPEX Linesman Pliers New England Head, 1000V (09 08 240 US)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 08 160 SBA)
- KNIPEX 8 in Linemans Plier, Steel (03 08 200 SBA)
- WESTWARD 8 in Linemans Plier, Steel (53JW94)
- Knipex Pliers