Shop All Open End Wrenches
Knipex
8mm Open-End Wrench
Mfr # 98 00 08
Zoro # G6809171
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/8 in
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
- SAE or Metric SAE
Product Information
- Brand Knipex
- MFR # 98 00 08
- Zoro # G6809171
- UPC # 843221016807
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 4 1/8 in |
Size | 5/16" |
Head Size | 8 mm |
Wrench Head Sizes | 8 mm |
Wrench Length Style | Standard |
Overall Width | 55/64 in |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 8 mm, Overall Length 4 1/8 in, 15 Degrees , Head Thickness 5/32 in, Insulated Yes, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- BESSEY 36 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-36)
- RIDGID 14 ALU Pipe Wrench (31095)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.768 (111176800)
- KNIPEX 10mm Open-End Wrench (98 00 10)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- KNIPEX 7/16" Open-End Wrench (98 00 7/16)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- Knipex Wrenches