Shop All Bolt Cutters
Knipex
8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Plastic Grip
Mfr # 71 31 200
Zoro # G9750264
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Overall Length 8 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4"
- Hard Materials up to Brinnell 455/Rockwell C48 1/8"
- Jaw Material Chrome Vanadium Steel
Product Information
- Brand Knipex
- MFR # 71 31 200
- Zoro # G9750264
- UPC # 843221003012
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 8 in |
For Maximum Diameter Soft Steel | 1/4 in |
For Maximum Diameter Hard Steel | 3/16 in |
For Maximum Diameter Medium Steel | 3/16 in |
Details
Item | Bolt Cutters |
Handle Material | Plastic |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/4" |
Hard Materials up to Brinnell 455/Rockwell C48 | 1/8" |
Jaw Material | Chrome Vanadium Steel |
Grip Style | Plastic Coated Handles |
Features | 60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied |
Cutting Action | Center |
Bolt Cutter Type | Miniature Bolt and Chain Cutters |
Blade Finish | Unfinished |
Grip Material | Plastic |
Handle Color | Red |
Material Application | Cutting Cotter Pins, Bolts, Rivets and Nails, Cutting Wire Fencing |
Weight | 0.7 lb |
Adjustment Type | Button |
Insulated | No |
Description
If you are looking for a high-quality cable cutter, the KNIPEX 71 31 200 8" Bolt Cutter is the tool to have on hand. Featuring a center cut design, this bolt cutter has jaws that offer superior cutting performance. The recess in the blade allows for easier cutting or thicker wires. It also has steel jaw material and soft and medium/hard Brinnell 300/Rockwell C31 hardness rating of 1/4". For hard materials up to Brinnell 455/Rockwell C48 hardness rating of 1/8", it features chrome vanadium steel handle material. With its sturdy construction and sharp blades, the KNIPEX 8" Bolt Cutter is an essential tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1312600)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57002)
- IRWIN TAP 5/16-18 & LTR F DRILL-CD (HN80235)
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4", Not (71 31 160 SBA)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Ergonomic Grip (71 02 200)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 21 200 SBA)
- KNIPEX 18-1/4" Bolt Cutter, Ergonomic Grip (71 72 460)
- KNIPEX Concrete Mesh Cutter, Steel, 37-1/2 In. L (71 82 950)
- KNIPEX Knipex CoBolt Compact Bolt Cutter (71 01 200)
- KNIPEX Bolt Cutter, 10" Overall Length (71 31 250 SBA)
- Knipex Knives, Cutters & Snips