Shop All Needle Nose Pliers
Knipex
8 in Needle Nose Plier, Side Cutter Dipped Handle
Mfr # 26 11 200 SBAS1
Zoro # G4851415
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Jaw Width 11/16 in
- Features Distortion-Tolerant, Elastic Precision Tips, Half-Round Jaws
- Material Vanadium Steel
- Handle Type Dipped
Product Information
- Brand Knipex
- MFR # 26 11 200 SBAS1
- Zoro # G4851415
- UPC # 843221000493
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 8 in |
Jaw Width | 11/16 in |
Jaw Length | 2 7/8 in |
Tip Width | 1/8 in |
Maximum Wire Cutting Diameter | 0.125 in |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 1 in, Jaw Length 2 7/8 in, Tip Width 1/8 in, Additional Tool Functions Stripper, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, Features Distortion-Tolerant, Elastic Precision Tips, Half-Round Jaws, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Handle Color Red, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 130-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (524086)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 7/8 in Size, Standard Socket, Black Phosphate (49-66-6112)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 3/4" (80371)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610SS)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Dipped Handle (08 21 145 SBA)
- KNIPEX 6 1/4 in Bent Long Nose Plier Multi-Component Grip Handle (31 25 160)
- KNIPEX 6 1/4 in Long Nose Plier Plastic Coated Handle (31 11 160)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115)
- KNIPEX 4 1/2 in Chain Nose Plier Plastic Coated Handle (35 21 115)
- AVEN Pliers Flat, Nose, 4-1/2", Smooth Jaws (10303)
- Knipex Needle Nose Pliers