Shop All Cutting Pliers
Knipex
8" Chain Nose Side Cutting Plier w/ Angled Jaw, Insulated
Mfr # 26 28 200 SBA
Zoro # G6081171
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Elastic Precision Points, Forged, Oil-Hardened
- Handle Type Cushion Grip
- Jaw Length 2 7/8 in
- Jaw Width 3/4 in
- Material Vanadium Steel
Product Information
- Brand Knipex
- MFR # 26 28 200 SBA
- Zoro # G6081171
- UPC # 843221019297
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 2 7/8 in |
Jaw Width | 3/4 in |
Overall Length | 8 in |
Tip Width | 1/8 in |
Maximum Wire Cutting Diameter | 0.125 in |
Description
Bent Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Chain, Jaw Bend 40 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 1 in, Jaw Length 2 7/8 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Insulated Yes, Non-Sparking No, Precision Yes, Voltage Rating 1,000 V, Application Wire Cutting, Cutting Capacities 1/8 in (Medium-Hard Wire), 3/32 in (Hard Wire), Features Elastic Precision Points, Forged, Oil-Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP7/64)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C07504P4--21)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Chrome (1NYC3)
- DRILL AMERICA 25/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3-3/4" (D/ARSD3/8X25/64)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (77 22 115)
- KNIPEX 4 1/2 in ESD End Cutting Nipper Uninsulated (64 12 115 ESD)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 62 125)
- KNIPEX Twin-Force Diagonal Cutter (73 72 180 BK)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 T BKA)
- EREM Cutter Pneumatic Diagonal Tape Red (1522NB)
- Knipex Cutting Pliers