Shop All Needle Nose Pliers
Knipex
8 21/32 in Needle Nose Plier Dipped Handle
Mfr # 98 62 02
Zoro # G5171047
original price:
$36.99
23% off
new price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 1/4 in
- Overall Length 8 3/4 in
- Material Plastic and Reinforced Fiberglass
- Features Fiberglass Reinforced
- Max. Jaw Opening 1 1/16 in
Product Information
- Brand Knipex
- MFR # 98 62 02
- Zoro # G5171047
- UPC # 843221019617
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Jaw Width | 1/4 in |
Overall Length | 8 3/4 in |
Tip Width | 5/64 in |
Jaw Length | 3 in |
Maximum Wire Cutting Diameter | 0.125 in |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 3/4 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 3 in, Tip Width 5/64 in, Additional Tool Functions Cutter, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Cutting Capacities 1/8 in (Hard Wire), 3/32 in (Medium-Hard Wire), Features Fiberglass Reinforced, Finish Fibreglass Reinforced, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F15/16)
- TE-CO T-Nu/Stud Kit, Use W/ 9/16, 38 Pcs (20605)
- CRESCENT WISS Aviation Snip, Straight, 10 1/2 in, Steel (M300N)
- BON TOOL Bon 27-224 Slate Bar - 11 1/2 Lb 48-inch (27-224)
- KNIPEX Extra Long Needle Nose Pliers, 11", Stra (28 71 280)
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115)
- KNIPEX 6 1/4 in Needle Nose Plier, Side Cutter Cushion Grip Handle (25 08 160 SBA)
- KNIPEX Long Nose 40 deg Angled Pliers w/Cutting (26 21 200 SBA)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115 ESD)
- KNIPEX Long Nose Pliers, 5" Electronics Grippin (37 23 125)
- BETA Long Flat Knurled Nose Plier, 160mm (010080006)
- Knipex Pliers