Shop All Cutting Pliers
Knipex
8 1/4 in End Cutting Plier Uninsulated
Mfr # 50 01 210
Zoro # G9994591
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Extreme Wear Resistance, Forged, Oil-Hardened
- Handle Type Plastic Coated
- Jaw Length 1 1/2 in
- Jaw Width 1 in
- Material Tool steel
Product Information
- Brand Knipex
- MFR # 50 01 210
- Zoro # G9994591
- UPC # 843221003388
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 1 in |
Overall Length | 8 1/4 in |
Tip Width | 1 3/64 in |
Cutting Edge Length | 1 in |
Description
When you need to cut through wire, nails and pins, this KNIPEX 8 1/4in.L End Cutting Pliers is the tool for the job. This heavy duty end cutting pliers has a cutting edge hardness of approximately 60 HRC, making it wear resistant and durable. The forged and oil hardened jaws are made of high quality tool steel for maximum strength. It also features a plastic coated handle that gives you firm grip when working with wire. Its jaw length is 1 1/2 in., jaw width is 1 3/64 in., overall length is 8 1/4 in., and handle type is plastic coated. The KNIPEX End Cutting Pliers will give you the precision you need to get your work done right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Power Bit, 2.5mm (19274)
- PROTO 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J7416M)
- MAKITA 18V LXT® 4.0Ah Battery, 2/pk (BL1840B-2)
- GARANT Torque Screwdriver, Fixed Torque: 0.6Nm (211750 0,6)
- KNIPEX High Leverage Diagonal Cutters 10 (74 01 250)
- KNIPEX 5 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 03 125 ESD)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 250 T BKA)
- KNIPEX 5 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 02 125)
- KNIPEX 7 in End Cutting Plier Uninsulated (50 01 180)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 10 300)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 62 120)
- Knipex Cutting Pliers